Pressure Gauge with Diaphragm Seal, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254D/0JJJ100
  • Zoro # G7286004
product price: 
$
71.89
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301L254D/0JJJ100
Zoro #
G7286004
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Case Depth
1.39 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Stainless Steel
Case Color
Gray
Socket Material
Stainless Steel
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10
Gauge Primary Range Smallest Graduation
10
Gauge Secondary Range Values
0 to 4
Gauge Special Options
Diaphragm
Gauge Filled With
Glycerin
Graduations
10 psi
Standards
ASME B40.100
Connection Type
FNPT
Pressure Range Type
Pressure
Dry Dampening Feature
Anti-Vibration Movement
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Removable Bezel
No
Process Connection Gender
Male
Pointer Material
Aluminum
Seal Diaphragm Material
316 Stainless Steel
Bezel Material
Stainless Steel
Cleaned for Oxygen Service
No
Seal Fill Liquid
Glycerin
Accuracy Scale
Mid-Scale
Primary Scale Numeric Increments
10
Gauge Case Liquid
None
Bezel Mounting Type
Fixed
Pointer Color
Black
Secondary Pressure Range
0 to 4
Seal Compatible Process Media
316 Stainless Steel
Primary Scale Minor Graduations
1
Adjustable Pointer
No
Case Construction
Welded
Dial Color
White
Case Finish
None
Secondary Scale Units
bar
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Diaphragm Seal Type
Threaded
Sensor Material
316 Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Clog Resistant
No
Process Temperature Range
-40 Degrees to 300 Degrees F
Includes Vent Plug
No
Compatible Process Media
Media Compatible with 316 Stainless Steel
Freeze Resistant Movement
No
Seal Lower Housing Material
316 Stainless Steel
Scale Type
Dual
Field Fillable
Yes
Vibration Resistance
Field-Fillable
Movement Type
Anti-Vibration
Accuracy Grade
ASME B40.100 Grade A
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Vacuum Measurement - Maximum
4 bar
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
IP Rating
IP65
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar

Description

Pressure Gauge,Nominal 2-1/2" Dial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.