Zoro Homepage
This item is Discontinued.
Vaughan 12 oz. Ball Peen Hammer, 12" Steel Handle R2012

12 oz. Ball Peen Hammer, 12" Steel Handle (Discontinued)

  • Mfr # R2012
  • Zoro # G1835531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2012
Zoro #
G1835531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
12
Head Dia. (In.)
1

Details

Item
Ball Pein Hammer
Head Weight (Oz.)
12.0
Handle
Nonslip Cushioned PVC Grip Over Steel
Head Weight (Lb.)
3/4
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Material
Polished Steel
Features
Handle Has Wood and Rubber Shock Absorbing Core
Meets/Exceeds
ASME B107.53-2004
Tether Style
Tether Capable

Description

Ball Pein Hammer, Head Weight 12 Oz, Overall Length 12 In, Non-Slip Cushioned PVC Grip Over Steel Handle, Head Dia 1 In, Head Material Polished Steel, Handle Has Wood and Rubber Shock Absorbing Core, Meets/Exceeds ASME B107.53-2004

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.