This item is Discontinued.

Command Hook, Molded Plastic, 7/16 In, PK3 17066

Hook, Molded Plastic, 7/16 In, PK3 (Discontinued)

  • Mfr # 17066
  • Zoro # G1835723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17066
Zoro #
G1835723
UPC #
00051131832947
Country of Origin
Unknown

Dimensions

Hook Height
1/2 in
Width
7/8"
Hook Base Width
7/8 in
Depth
7/16 in
Overall Length
1 3/16 in
Length
1-3/16"
Height
1/2"

Details

Points Per Hook
1
Number of Hooks
1
Working Load Limit
1/2 lb
Projection
1/2 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Item
Micro Hooks
Finish
Glossy
Hook Type
Command
Material
Molded Plastic
Type
Clean Removal
Points per Hook
1

Description

Points per Hook 1, Number of Hooks 1, Working Load Limit 1/2 lb, Hook Height 1/2 in, Hook Base Width 7/8 in, Projection 1/2 in, White, Depth 7/16 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 1 3/16 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.