Air Chain Hoist, 500 lb. Cap., 15 ft. Lift

  • Mfr # AH500P-15

  • Zoro # G1836247


product price:  $4,163.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
9 11/16 in
Hoist Lift
15 ft
Lift Speed
29 fpm
Air Consumption
26 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH500P-15
Zoro #
G1836247
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
16 ft
Manufacturers Warranty Length
1 yr
Inlet Size
3/8 in NPT
Housing Width
4 in
Overall Length
9-11/16"
Overall Width
6"
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
15 ft
Body Depth
11 5/16 in
Air Inlet Size
3/8 in
Mfr. Warranty Length
1 yr
Body Width
4 in
Body Length
9 11/16 in
Minimum Retracted Length
12 in

Details

Load Capacity
500 lb
Hoist Lift
15 ft
Lift Speed
29 fpm
Air Consumption
26 scfm
Series
AH
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
12 in
Control
Pendant
Standards
ANSI/ASME B30.17
Reeving
1
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Noise Level
76 dB
Includes
Chain Container, Nickle Plated Load Chain
Air Pressure
90 psi
Finish
Acrylic Resin Paint
Brake
Self Adjusting
Color
Yellow
Lifting Hook Material
Carbon Steel
Brake Type
Self-Adjusting
Maximum Air Consumption
34 cfm
Minimum Air Consumption
26 scfm
Body Finish
Painted
Included Components
Chain Container
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Body Material
Cast Aluminum
Chain Grade
Grade 80
Includes Brake
Brake Included
Headroom
12 in
Overload Protection Included
Yes
Air Inlet Type
NPT
Includes Clutch
Clutch Not Included
Sound Level
76 dB
Chain Finish
Nickel Plated
Maximum Air Pressure
90 psi
Maximum Lifting Capacity
500 lb
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Fixed Lift Speed
29 fpm
Minimum Air Pressure
60 psi
Controls
Pendant
Number of Load Chains
1

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 29 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.