Skimmer, 3-3/4 in. H, Steel

  • Mfr # SKM8W

  • Zoro # G1838210


product price:  $6.99
/ea

Key Features

Material
Chrome Plated Nickel Steel
Overall Height
3 3/4 in
Overall Width
8 in
Handle Material
Chrome Plated Nickel Steel
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKM8W
Zoro #
G1838210
UPC #
710277379043
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Width
8 in
Overall Length
20 in
Handle Length
12 1/4 in
Hole Dia.
1/4 in
Head Width
8 in

Details

Item
Skimmer
Material
Chrome Plated Nickel Steel
Handle Material
Chrome Plated Nickel Steel
Color
Steel
Product Type
Skimmer
NSF Certified
No
Head Shape
Round
Dishwasher Safe
No
Head Material
Steel
Finish
Chrome

Description

Skimmer, Hole Dia. 1/4 In., Overall Height 3-3/4 In., Overall Length 20 In., Overall Width 8 In., Material Chrome Plated Nickel Steel, Color Steel, Handle Material Chrome Plated Nickel Steel, Handle Length 12-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.