Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38130.080.0001

  • Zoro # G1838225

CAD Available

product price:  $3.99
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M38130.080.0001
Zoro #
G1838225
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.40 mm
Inside Diameter Tolerance
0.331-0.339
Outside Diameter Tolerance
0.613-0.63

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
0.055-0.071
Vickers Hardness
140
Rockwell Hardness
140HV
Type
Flat Washer
Color
Silver
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
Dimensional Standards
DIN 125-1A
Material Quality Standards
Not Rated
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Material Grade/Class
Not Graded
Removable
Removable
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, For Screw Size M8, Inside Diameter 8.62 mm, Outside Diameter 16 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance 0.331-0.339, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.