Skimmer, 2-1/2 in. H, Steel
Mfr # SKM6W
Zoro # G1838247
product price:Â $5.79
/eaKey Features
Material
Chrome Plated Nickel Steel
Overall Height
2 1/2 in
Handle Length
14 1/5 in
Hole Dia.
1/16 in
Color
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SKM6W
Zoro #
G1838247
UPC #
710277379029
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Handle Length
14 1/5 in
Hole Dia.
1/16 in
Overall Length
19 in
Overall Width
6 in
Head Width
6 in
Details
Item
Skimmer
Material
Chrome Plated Nickel Steel
Color
Steel
Handle Material
Chrome Plated Nickel Steel
Product Type
Skimmer
Dishwasher Safe
No
NSF Certified
No
Head Shape
Round
Finish
Chrome
Head Material
Steel
Description
Skimmer, Hole Dia. 1/16 In., Overall Height 2-1/2 In., Overall Length 19 In., Overall Width 6 In., Material Chrome Plated Nickel Steel, Color Steel, Handle Material Chrome Plated Nickel Steel, Handle Length 14-1/5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.