Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Particulate Respirator & Surgical Mask, N95, Level 2, Molded, Dual Straps, Metal Nose Clip, S, PK20

  • Mfr # 1860S

  • Zoro # G1838331


product price: $32.25
/pk 20, $1.61/ea

Key Features

NIOSH Rating
N95
Color
Green
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860S
Zoro #
G1838331
UPC #
50707387444124
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
Green
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-0006, FDA
Includes
Advanced Electrostatic Media
Nose Clip
Yes
Individually Packaged
No
Fluid Resistant
Yes
Latex Content
Latex Free
Nuisance Odor Removal
None
Mask Material
Polyester
Strap Material
Polyisoprene
ISO Cleanroom Class
Not Rated
Eyeshield Color
None
Includes Eyeshield
No
Eyeshield Material
None
ASTM Splash Rating
Level 1
Features
Advanced Electrostatic Media

Description

Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Level 1, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.