AlphaTec(R) 58-535B Chemical Resistant Gloves, Nitrile, 13 1/4 in L, 13 mil, Black, Green, 8, 1 PR

  • Mfr # 58-535B

  • Zoro # G1839236


product price:  $11.25
/pr
Sold in multiples of 6 for $67.50

Key Features

Color
Black, Green
Size
8
Glove Materials
Nitrile
Glove Length
13 1/4 in
Glove Thickness
13 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-535B
Zoro #
G1839236
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8
Glove Size
8
Glove Length
13 1/4 in
Glove Thickness
13 mil
Length
14"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black, Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-535B
Glove Texture
Grain
Standards
ASTM, EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Special Features
Ansell Grip(TM) Technology, Nitrile Layer Filled with Microscopic Channels That Actively Transfer Lubricants and Oil Away, Consistent Polymer Coating Reduce The Likelihood of Chemical Leakage, Superior Tactility and Dexterity for Greater Control
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
3
Application
Chemical Handling, Processing and Manufacturing, Refining, Printing, Automotive, Mining, Aerospace
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
5
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Glove Coating Coverage
Full
Glove Liner Material
Acrylic
Glove Coating Finish
Sandy
EN ISO 374 Chemical Rating
Type A - AJKLOPT
Silicone-Free
Contains Silicone
Accelerator Free
Contains Accelerators
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Included
ANSI/ISEA Abrasion Cycles
10,000
Impact Glove Type
CE Rated
Glove Coating Color
Gray
Chlorinated/Non Chlorinated
Chlorinated
Insulated
Not Insulated
ANSI/ISEA Puncture Force
60 N
Max. Temp.
212 Degrees F
Dual Layer
Dual Layer Not Included
Brand and Series
Ansell AlphaTec 58-535B
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Coating Material
Nitrile
Glove Coating Material
Nitrile
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Fully, 13 mil, 13 1/4 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 8, Color Black, Green, Supported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.