
No 9 HSS Split Point Jobber Length Drill Bit, DWDSP Series
Mfr # DWDSP9
Zoro # G1840048
product price: $4.11
/ea
Sold in multiples of 12 for $49.32
Key Features
Overall Length
3-5/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDSP9
Zoro #
G1840048
UPC #
887861018913
Country of Origin
China
Dimensions
Drill Bit Size
#9
Overall Length
3-5/8 in
Flute Length
2-7/16 in
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Split Point
Point Type
Split Point
Description
A dependable, general purpose high speed steel drill bit ideal for production, maintenance or portable drilling jobs. They are for use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood. They are surface treated with abrasion-resistant black oxide and made of high speed steel with a 135° split point tip for fast penetration and accurate drilling. These drill bits are jobber (standard) length with a round shank for use in a wide range of tool holding systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.