This item is Discontinued.

Leviton Angle Back Box, 60A, 1-1/4" Hub, Straight BX60-V

Angle Back Box, 60A, 1-1/4" Hub, Straight (Discontinued)

  • Mfr # BX60-V
  • Zoro # G1840982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX60-V
Zoro #
G1840982
UPC #
078477018842
Country of Origin
Sweden

Dimensions

Length
7-3/4"
Width
4-5/8"
Length (Straight Wireway)
7 3/4 in

Details

Item
Angle Back Box
Box Type
Dead End
Amps
60
Angle
Straight
Hub
1-1/4"
Material
Nonmetallic
Includes
Adapter Plate for 60 Amp Inlets & Receptacles
Use With
60 Amp Leviton Pin & Sleeve Inlets & Receptacles

Description

Angle Back Box, Material Nonmetallic, Includes Adapter Plate for 60 Amp Inlets & Receptacles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.