This item is Discontinued.

Saia Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating XGG6-88Z1

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # XGG6-88Z1
  • Zoro # G1841411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XGG6-88Z1
Zoro #
G1841411
UPC #
-
Country of Origin
China

Dimensions

Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
22.2 x 10.3mm Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Current Rating
15A
Operating Temp. Range
-40 Degrees to 194 Degrees F
Operating Force
11.43 oz
Release Force
1.43 oz
Watertight - Snap Action Switch
No
Contact Form
SPDT
Type of Actuator
Pin Plunger
Over Travel
0.519 in
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Terminal Type
3/16" Quick Connect
Differential Travel
0.013 in
Housing Material
Phenolic
Max. Pretravel
1.1mm
AC Contact Rating
15 A @ 240 V
Actuator Style
Pin Plunger
Electrical Connection
3/16 in Quick Connect
Pretravel
0.043 in
Overtravel
0.519 in
Differential Travel - Maximum
0.013 in

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.