
11/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX611/64
Zoro # G1841746
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWDA/CX611/64
Zoro #
G1841746
UPC #
887861043250
Country of Origin
China
Dimensions
Drill Bit Size
11/64 in
Overall Length
6 in
Flute Length
2-1/8 in
Details
Item
Aircraft Extension Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.