N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, PK20

  • Mfr # 8200

  • Zoro # G1842355


product price:  $13.49
/pk 20, $0.67/ea

Key Features

NIOSH Rating
N95
Color
White
Mask Size
Universal
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200
Zoro #
G1842355
UPC #
50051131070238
Country of Origin
United States

Dimensions

Mask Size
Universal

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-4271
Latex Content
Latex Free
Nose Clip
Yes
Includes
Advanced Electrostatic Media
Individually Packaged
No
Eyeshield Material
None
Mask Material
Polyester
Strap Material
Polyisoprene
ASTM Splash Rating
Not Rated
Eyeshield Color
None
ISO Cleanroom Class
Not Rated
Includes Eyeshield
No
Features
Advanced Electrostatic Media
Products By Industry
General Approach

Description

A disposable respirator is a type of personal protective equipment designed to filter airborne particles, protecting the wearer from inhaling harmful dusts, fumes, vapors or gases. Commonly used in various industries such as construction and healthcare, these masks offer single-use convenience while ensuring safety compliance. They are essential for professionals working in environments with potential respiratory hazards.


The 3M - 8200 is a Disposable Respirator, designed to be used in various industrial settings and comes with several key features that enhance its functionality. The respirator's primary material is polyester, enhancing duraibilty over prolonged usage. It has a universal size, ensuring compatibility with different users. The mask shape is molded and it includes an advanced electrostatic media feature which enhances its performance.


Key Features:
• Advanced Electrostatic Media: This feature enhances the respirator's functionality by improving particle capture while reducing breathing resistance.
• Latex-Free: The absence of latex makes this product suitable for individuals with latex sensitivities.
• Standards: Meets NIOSH TC-84A-4271 standards indicating compliance with safety regulations for use in industrial settings.
• Material: Made from durable polyester material ensures broad usability and longevity.
• Nose Clip: Includes a metal nose clip to secure the mask properly on the face for better protection.
• Package Quantity: Each box contains 20 masks, with each case containing 8 boxes providing ample supply for larger operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.