Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W

  • Mfr # 75/40 KA

  • Zoro # G1842486


product price:  $18.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Coastal and Port Areas
Shackle Dia.
1/4 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75/40 KA
Zoro #
G1842486
UPC #
078217751350
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
7/8 in
Shackle Width
27/32 in
Body Height
1 1/4 in
Body Width
1 9/16 in
Body Thickness
5/8 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Coastal and Port Areas
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Key Type
Alike
Number of Bumpers
0
Number of Pins
8 Pin
Number of Keys
2
Control Key Registration Required
No
Opens with Key No.
7346
Vertical Shackle Clearance
7/8 in
Key Locking Mechanism
Pin Tumbler
Lock Body Color
Gold
Interchangeable Core
No
Corrosion-Resistant
Yes
Includes Chain
No
Lock Body Shape
Square
Key Retaining
No
Security Level
General Security
Series
EC 75
Locking Mechanism
Double Lever Locking
Key Code
7346
Features
Double Bolted
Master Key Included
No
Includes Lock Cover
No
Includes ID Tag
No
Shackle Finish
Nano-Protect
Shackle Shape
Rounded
Number of Locks in Pack
1
Rekeyable
Yes
Lock Body Material
Brass
Horizontal Shackle Clearance
55/64 in
Lock Type
Keyed Padlock
Environment
Outdoor
Includes Dust Cover
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 27/32 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 5/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 7346, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.