Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2721S

  • Zoro # G1842872


product price:  $61.49
/ea

Key Features

NEMA Plug Configuration
L15-30P
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2721S
Zoro #
G1842872
UPC #
783585234786
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
Cord Size
0.350 in to 1.150 in
Minimum Wire Size
16 AWG
For Minimum Cable Diameter
0.35 in
Face Diameter
2.23 in
Outside Diameter
2.33 in
Body Length
2.33 in
Maximum Wire Size
8 AWG
Length
2.33 in

Details

Item
Locking Plug
NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, Watertight
Grade
Industrial
Material
Nylon
Housing Material
Nylon
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
For Environment
Dry
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Blade Material
Brass
Horsepower Rating
3 hp
Polarized
Yes
Flammability
HB or better per UL94 or CSA 22.2 No. 0.6
Antimicrobial
No
Amps
30

Description

• Ribbed nylon housing provides a secure grip and impact and chemical resistance.
• Superior cord grip design protects terminations from excess strain.
• Integral dust shield protects wiring chamber from dust or contaminants

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products