Tactical Glove, Synthetic Leather Palm, 11" Length, Rubberized Safety Cuff, Full Finger, Coyote tan

  • Mfr # MSV-72-012

  • Zoro # G1843009


product price:  $25.29
/pr

Key Features

Size
2XL
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSV-72-012
Zoro #
G1843009
UPC #
781513633168
Country of Origin
Multiple

Dimensions

Size
2XL
Length
11"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
ANSI/ISEA Abrasion Level
0
Standards
EN 388
Stitching Material
Nylon
Thumb Style
Straight
Cut
Clute
Temp. Range
32 Degrees F to 200 Degrees F
Grade of Leather
Synthetic
Knuckle Padding Material
Fabric
EN 388 Rating
2121X

Description

Tactical Gloves, 2XL, Tan, 11 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products