Sampling Tube, Smoke Detector, Metal, Connects to Smoke Detector, For Use With D4120W, D4S, D4120
Mfr # DST3
Zoro # G1843064
product price:Â $23.69
/eaKey Features
For Use With
D4120W, D4S, Mfr. No. D4120
Height (In.)
1 in
Length (In.)
36 in
Mounting
Connects to Smoke Detector
Finish
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DST3
Zoro #
G1843064
UPC #
783863035067
Country of Origin
Mexico
Dimensions
Height (In.)
1 in
Length (In.)
36 in
Duct Width (Ft.)
2 a 4 ft
Depth (In.)
1 in
Overall Length
36 in
Compatible Duct Width - Minimum
1.96 ft
Compatible Duct Width - Maximum
3.93 in
Description
Sampling Tube, Smoke Detector, Finish Metal, Connects to Smoke Detector Mounting, Alarm Current -, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1, Height (In.) 1, Length (In.) 36, Tube Length (Ft.) -, Width (In.) -, Duct Opening -, Duct Width (Ft.) 2 to 4, Ambient Temp. Limits (F) -, Coverage (Square-Ft.) -, Air Velocity (FPM) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Amps AC -, Humidity Range ( Percent RH) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.