Rocker Lug, FNHxMNPT, 4-1/2 Inx4 In
Mfr # 369-4524064
Zoro # G1843301
product price:Â $346.61
/ea
Free Shipping & Returns
Key Features
Tightening Method
Rocker Lug
Fitting Connection Type
NH X NPT
Material
Brass
Compatible Pipe Size
4 in, 4 1/2 in
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
369-4524064
Zoro #
G1843301
UPC #
-
Country of Origin
United States
Dimensions
Compatible Pipe Size
4 in, 4 1/2 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 1/2 in
Fitting Size
4 1/2 in x 4 in
Details
Item
Fire Hose Adapter
Tightening Method
Rocker Lug
Fitting Connection Type
NH X NPT
Material
Brass
Fitting Material
Aluminum
Fitting Movement
Rigid
Thread Type
NH X NPT
Hose Fitting B Connection Type
NPT
Hose Fitting A Connection Type
NH
Fitting Shape
Straight
Finish/Coating
Hard Coated
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Description
Fire Hose Adapter, Fitting Connection Type NH X NPT, Fitting Gender Female x Male, Fitting Material Aluminum, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 4 1/2 in x 4 in, Tightening Method Rocker Lug, Compatible Pipe Size 4 in, 4 1/2 in, Finish/Coating Hard Coated, Hose Fitting A Connection Type NH, Hose Fitting A Gender Female, Hose Fitting A Size 4 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 4 in, Thread Type NH X NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.