Wheeled Fire Extinguisher, 50 lb Capacity, Class ABC , UL Rating10A:160B:C , Monoammonium Phosphate

  • Mfr # 30010

  • Zoro # G1843567


product price:  $2,421.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cylinder Material
Steel
Extinguisher Capacity
50 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010
Zoro #
G1843567
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Wheel Width
3 1/2 in
Hose Diameter
1/2 in
Cylinder Diameter
9 in
Cylinder Height
47 in
Cart Depth
26 1/2 in
Cart Width
24 in
Cart Height
47 in
Wheel Diameter
12 1/2 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
50 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
35 ft
Discharge Time
36 sec
For Fire Type
Common Combustibles, Electrical Equipment, Liquids
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Market
Commercial, Industrial
Maximum Operating Temperature
120 Degrees F
Fill Type
Charged and Filled
Charging
Rechargeable
Cart Material
Steel
Cylinder Finish
Epoxy Powder Coated
Maximum Operating Pressure
240 psi
Cylinder Color
Red
Features
Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Wheel Material
Rubber
Application
Chemical Plants, Construction Sites, Loading Facilities, Offshore Rigs, Refineries, Ship Docks, Storage
For Environment
Harsh Environments
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor/Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 9 in, Cylinder Height 47 in, Cylinder Material Steel, Discharge Time 36 sec, Extinguisher Capacity 50 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.