Amorphous Alumina Silicate, 1 gal Volume Absorbed per Pkg., 3 lb lb, Shaker Bottle

  • Mfr # D503

  • Zoro # G1843606


product price:  $14.89
/ea

Key Features

Volume Absorbed per Pkg.
1 gal
Weight
3 lb
Container Type
Shaker Bottle
Scent
Not Scented
Silica Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D503
Zoro #
G1843606
UPC #
740360000141
Country of Origin
United States

Dimensions

Container Size
3 lb
Size
5 Qt

Details

Item
Loose Sorbent
Volume Absorbed per Pkg.
1 gal
Weight
3 lb
Container Type
Shaker Bottle
Scent
Not Scented
Silica Free
Yes
Composition Detail
Amorphous Alumina Silicate
Disinfecting
No
Non-Abrasive
No
Fluids Absorbed
Universal
Color
White
Deodorizing
No
Slip Resistant
Yes
Volume
5 qt
Volume Absorbed Per Pkg.
1 gal.
Composition
Amorphous Alumina Silicate
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Loose Absorbent
Absorbent - Container Type
Shaker Bottle
Granular Grade
106 microns
Pallet Quantity
72
Specific Liquid Compatibility
Universal Except Hydrofluoric Acid
Container Type and Capacity
3 lb Shaker Bottle
Filler Material
Amorphous Alumina Silicate
Volume Absorbed Per Sock/Boom
1 gal

Description

Fluids Absorbed Universal, Specific Liquid Compatibility Universal Except Hydrofluoric Acid, Container Type Shaker Bottle, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 3 lb Shaker Bottle, Weight 3 lb, Volume 5 qt, Volume Absorbed per Pkg. 1 gal, Granular Grade 106 microns, Deodorizing No
  • • STARDUST Super Absorbent 5-Quart Dispenser Bottles – Order in multiples of 6. Handy dispensing unit to easily carry it to the spill location. STARDUST instantly absorbs spills of hazardous or non-hazardous liquids and greases, including oils, fuels, bio fluids, paint, and acids. Absorbs up to 10 x’s more than clay-type (kitty litter) for a much lower product-cost-per-use and lowering disposal costs up to 80%. Resealable zip-lock bag design. STARDUST is environmentally safe and friendly. Refill with STARDUST Super Absorbent bags. (D15CF)
  • • INSTANTLY ABSORB SPILLS: Safe, thorough, and easy to use, STARDUST Super Absorbent® absorbs spills of any kind, leaving the area completely clean and dry for immediate use.
  • • UNMATCHED ABSORPTION POWER: With the ability to absorb up to 10 times more than traditional clay-type sorbents, STARDUST effectively handles a wide range of liquids, including chemicals, bodily fluids, anti-freeze, and petroleum products.
  • • ECO-FRIENDLY AND REFILLABLE: Don’t toss it when it’s emptysimply refill with STARDUST 1.5 Cubic-Foot Bags (Item D15CF) for an environmentally friendly and cost-effective solution that promotes sustainability.
  • • VERSATILE AND SAFE FOR ALL: This non-selective absorbent is not harmful to humans, animals, or the environment, making it an ideal choice for various applications without the worry of toxic or flammable materials.
  • • TRUSTED QUALITY ASSURANCE: STARDUST is USDA-approved for use in food processing facilities and is a certified Minority Business Enterprise (MBE) product, meeting top safety and ethical standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.