Floor Mount Foot, 2 In
Mfr # 10FF5612
Zoro # G1843974
product price:Â $10.79
/eaKey Features
Material
Aluminum
For Use With
5JA86, 5JA88, 5JA90, and 5JA92 Extrusions
Type
Floor Mount Foot
Series
10 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10FF5612
Zoro #
G1843974
UPC #
-
Country of Origin
France
Dimensions
Length
2"
Height (In.)
5"
Width (In.)
2 in
Overall Width
2 in
Overall Height
5 in
Overall Depth
2 in
Mounting Hole Diameter
9/32 in
Details
Item
Floor Mount
Material
Aluminum
For Use With
5JA86, 5JA88, 5JA90, and 5JA92 Extrusions
Type
Floor Mount Foot
Series
10 Series
Finish
Anodized
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
System of Measurement
Inch
Includes Fasteners
No
Color
White
Adjustable
Yes
Fastener Mounting Type
Drop In
Product Type
Economy Floor Mount Base Plate
Description
Economy Floor Mount Base Plate, Inch, Wheel Diameter Not Applicable, Anodized, Fastener Thread Length Not Applicable, Overall Height 5 in, Aluminum, 10 Series, Includes Fasteners No, Overall Depth 2 in, Overall Width 2 in, Mounting Hole Diameter 9/32 in, Fastener Mounting Type Drop-In, Adjustable Yes, White, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.