Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 10 PK

  • Mfr # U04035.062.0001

  • Zoro # G1844650

CAD Available

product price:  $3.59
/pk 10, $0.36/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1 5/16 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04035.062.0001
Zoro #
G1844650
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 5/16 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.688 in
Inside Diameter Tolerance
+0.03125 in/0 in
Outside Diameter Tolerance
+/-0.03125 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASTM F436
System of Measurement
Inch
Color
Black
Rockwell Hardness
HRC38
Type
Standard
Thickness Tolerance
0.122 to 0.177 in
Removable
Removable
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Material Grade/Class
Through Hardened
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Dimensional Standards
ASTM F436
Material Quality Standards
ASTM F436
For Use With
Structural Bolt
Hardness
38 HRC

Description

Hardened Steel Washer, Steel, Inch, Washer Material Grade Through Hardened, Fastener Finish Plain, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 5/8 In., Washer Outside Dia. 1-5/16 In., Thickness 0.122 In. to 0.177 In., Washer Standards ASTM F436, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products