One-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Short Barrel, Aluminum, Pink

  • Mfr # 29YK86

  • Zoro # G1844879


product price:  $3.69
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Aluminum
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29YK86
Zoro #
G1844879
UPC #
190735440216
Country of Origin
China

Dimensions

For Wire Size
2 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.72 in
Width
3/4"
Barrel Length
Short
Cable Size
2 AWG
Length
2.34"
Length (Straight Wireway)
2.34 in
Barrel Inside Diameter
0.31 in
For Stranded Copper Wire Size - Minimum
2 AWG
Strip Length
15/16 in
Barrel Outside Diameter
0.51 in
Overall Length
2.09 in
For Stranded Aluminum Wire Size - Maximum
2 AWG
Hole Size
0.405 in
Tongue Length
0.93 in
Overall Width
0.72 in
For Stranded Copper Wire Size - Maximum
2 AWG
For Stranded Aluminum Wire Size - Minimum
2 AWG
Tongue Thickness
0.19 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
42
Color Code
Pink
Standards
UL Listed
Peep Hole
No
Hole Center to End
0.44 in
Connector Type
Straight Barrel
Tongue Style
Standard
Contact Finish
Tin
For Wire Type
Stranded
Barrel Style
Chamfered
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Termination Style
Crimp
Special Features
Corrosion Resistant
Current
135 A
Maximum Voltage
600 V AC
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.72 in, For Conductor Material Aluminum, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.