Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB8720-8W
Zoro #
G1845623
UPC #
690774304031
Country of Origin
Switzerland
Dimensions
Size
8
Footwear Width
W
Height
8"
Heel Height
Less Than 1/2 in
Description
Tactical Boots, Footwear Style Military/Tactical, 8, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8720, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.