This item is Discontinued.

Square D Occupancy Sensor, PIR, 300/1000sq ft, White SLSCPS1000

Occupancy Sensor, PIR, 300/1000sq ft, White (Discontinued)

  • Mfr # SLSCPS1000
  • Zoro # G1846327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLSCPS1000
Zoro #
G1846327
UPC #
785901482505
Country of Origin
Taiwan, Province of China

Details

Sensing Technology
Passive Infrared
Description/Special Features
Light Level Sensor Mode
For Use With
Fluorescent and Incandescent Lighting Loads
Coverage Angle - Motion Sensor
360 Degrees
Lighting Technology
Fluorescent, Incandescent
Standards
UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Time Delay
15 sec to 30 min
Color
White
Viewing Angle
360 Degrees
Item
Occupancy Sensor
Time Delay Adjustment Method
Manual
Installation Location
Ceiling Mount
Maximum Coverage Area
1,000 sq ft
Operating Voltage
24V DC

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes -, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.