Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK

  • Mfr # 4CAP7

  • Zoro # G1846512


product price:  $11.69
/pk 100, $0.12/ea

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CAP7
Zoro #
G1846512
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
9/64 in
Hex Width
7/16 in
Nut Height
5/16 in
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
ASME 18.18; ASME B1.1; ASME B18.16.4; ASTM F788; IFI-100/107; SAE J429
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Maximum Temperature
250 Degrees F
Rockwell Hardness
HRC 24/36
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant
Pack Size
Small Pack
Color
Yellow
Thread Fit
2B
Nut Standards
IFI-100/107
Nut Style
Nylon Insert Lock Nut - Flanged
Material Quality Standards
ASTM F788
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 8
Type
Nylon Insert Lock Nut
Fastener Finish
Zinc
Dimensional Standards
ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429
Insert Material
Nylon

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Yellow, Industry Standards IFI 100/107, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products