Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MMP350H-CALBU
Zoro #
G1846765
UPC #
-
Country of Origin
United States
Dimensions
Height
0.75"
Width
3.5"
Character Size
3/16 in
Thickness
0.012"
Details
Material
Aluminum
Color
Blue
For Use With
Pan-Steel(R) MLT-H Aluminum
Item
Marker Plate
Max. Lines of Text
3
Max. Characters Per Line
20
Max. Characters per Line
20
Description
Marker Plate, Color Blue, Material Aluminum, Max. Lines of Text 3, Thickness 0.012 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.