2.5 qt.Food Processor, Black
Mfr # WFP11S
Zoro # G1846774
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
Type
Batch Bowl
Capacity
2.5 qt
HP
3/4 hp
Number of Speeds
1
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFP11S
Zoro #
G1846774
UPC #
004007201606
Country of Origin
China
Dimensions
Depth
9 5/16 in
Width
7 in
Height
15 1/4 in
Overall Height
15 in
Overall Width
7 in
Overall Depth
13 in
Details
Item
Food Processor
Type
Batch Bowl
Capacity
2.5 qt
HP
3/4 hp
Number of Speeds
1
Material
Polycarbonate
Special Features
Pulse Controls, Safety Interlock, Thermal Protection
Includes
(2) Disc Stems, Adjustable Slicing Disc, Grating Disc, Large Feed Chute, Reversible Shredding Disc, S-Blade, Sealed Batch Bowl and Cover, Whipping Disc
Standards
ETL-S, UL Listed
Hz
60
Amps
5.2 A
Color
Gray
Voltage
120V AC
Frequency
60 Hz
Horsepower
3/4 hp
Current
5 A
Features
Carbon Steel Metal Drive Shaft, Clear-View 2.5 qt Batch Bowl, On and Pulse/Off Control Paddles, Extra-Large Feed Chute/Funnel and Food Pusher
Description
Food Processor, Capacity 2.5 qt, Number of Speeds 1, Overall Height 15 in, Overall Width 7 in, Overall Depth 13 in, Color Gray, Horsepower 3/4 hp, Voltage 120V AC, Current 5 A, Features Carbon Steel Metal Drive Shaft, Clear-View 2.5 qt Batch Bowl, On and Pulse/Off Control Paddles, Extra-Large Feed Chute/Funnel and Food Pusher, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.