Wiper Arm, Dry Pantograph, 20 In Size

  • Mfr # 200463

  • Zoro # G1848034


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Includes
Hardware
Material
Metal
Arm Type
Pantograph
Size (In.)
20 in
Standards
DIN 72 783/DIN 72 786
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200463
Zoro #
G1848034
UPC #
-
Country of Origin
Brazil

Dimensions

Size (In.)
20 in
Arm Length
20 in
Arm Length Range
20 in to 21 in

Details

Includes
Hardware
Material
Metal
Arm Type
Pantograph
Standards
DIN 72 783/DIN 72 786
Item
Wiper Arm
Type
Pantograph Dry
Application
Truck, Con/Ag, RV, Marine, Bus
For Use With
ISO Double Flat Pivot Shaft
Mounting Hardware Included
Yes
Windshield Location
Front

Description

Wiper Arm, Arm Length 20 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.