This item is Discontinued.

Yale Mortise Lockset w/Rose, Entrance AUR8807FL x 605

Mortise Lockset w/Rose, Entrance (Discontinued)

  • Mfr # AUR8807FL x 605
  • Zoro # G1848104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AUR8807FL x 605
Zoro #
G1848104
UPC #
-
Country of Origin
Unknown

Details

Item
Mortise Lockset w/Rose
For Use With
Hollow Metal and Wood Doors
Grade
1
Finish
Bright Brass
Series
8800FL
Style
Right Angle
Includes
Escutcheon Plate
Keying
Different
Standards
Meets ANSI 115.1 and 115.11 as well as Certified ANSI/BHMA 156.13 Series 1000 Operational Grade 1.Conforms to Federal Specs., FF-H-106C/GEN and FF-H-106/2. UL listed
Function
Entrance/Office
Type
Rose
Strike
1 1/4 x 4 7/8 in
Pins
6
Material
Brass, Stainless Steel, Zinc

Description

Mortise Lockset w/Rose, Rose, Commercial, Right Angle Style, Bright Brass Finish, Function Entrance/Office, Grade 1, Material Brass, Stainless Steel, Zinc, Keying Different, Number of Keys 2, Pins 6, 1-1/4 x 4-7/8 In. Strike, Required Door Thickness 1-3/4 In., Cylinder Yes, Yes Deadbolt, Standards Meets ANSI 115.1 and 115.11 as well as Certified ANSI/BHMA 156.13 Series 1000 Operational Grade 1.Conforms to Federal Specs., FF-H-106C/GEN and FF-H-106/2. UL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.