Piano Hinge, Stainless Steel, Full Surface Mounting, 1 11/16 in Leaf W x 8 ft Leaf H, Satin

  • Mfr # FS302-002-630

  • Zoro # G1848445


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 11/16 in
Finish
Satin
Holes per Leaf
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS302-002-630
Zoro #
G1848445
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 11/16 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
1 11/16 in
Overall Knuckle Height
1 in
Overall Width
3 3/8 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.438 in
Length
8 ft
Width
1-11/16"
Height
96"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/16 in
Hinge Length
8 ft

Details

Finish
Satin
Holes per Leaf
2
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
90 Degrees
Features
Fasteners Are Concealed When Door is Closed, For Flush Doors
Holes
With
Pin Type
Nonremovable
Hardware
Included
Standards
ANSI/BHMA A156.26
Ligature Resistant
No
Item
Piano Hinge
Pin Material
Stainless Steel
Color
Natural
UL Fire Rating
UL10C
Bearing Type
Split Nylon
Hand Orientation
Non-Handed
Removable Pin
No
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
2
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 90 Degrees Range of Motion, Satin Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.438 in Door Leaf Thickness, 0.438 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 2 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.