Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pomona Electronics Alligator Clip Test Lead, 36 In. L, Red 6570-36-2

Alligator Clip Test Lead, 36 In. L, Red (Discontinued)

  • Mfr # 6570-36-2
  • Zoro # G1848524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6570-36-2
Zoro #
G1848524
UPC #
095969335409
Country of Origin
United States

Dimensions

Length
3 ft.
Manufacturers Warranty Length
1 yr
Length - Test Lead
3 ft

Details

Item
Alligator Clip Test Lead
Plug and Connector Description
Sheathed Right Angle Banana Plugs, Large Alligator Clip with 4/5" Opening
Color
Red
For Use With
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Features
Strain Reliefs are On Clip and Plug Ends for Added Pull Strength and Designed to Comply with IEC 1010, Which is An International Safety Standard
Standards
IEC 1010
Max. Voltage
1000VAC
Max. Amps - Test Lead
20
Max. Voltage - Test Lead
1000
Wire Gauge
18
Item - Test Lead
Test Clip Leads
Safety Rating
Cat III 1000V
Wire Insulation
Silicone
Connection - Test Lead
Right Angle Shrouded Plug to Large Alligator Clip
Max. Amps
20
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Instrument Safety Rating
CAT III 1000V
Color Code - Test Lead
Red
Number of Cords
1

Description

Alligator Clip Test Lead, Length 3 ft., Instrument Safety Rating CAT III 1000V, Features Strain Reliefs are On Clip and Plug Ends for Added Pull Strength and Designed to Comply with IEC 1010, Which is An International Safety Standard, Manufacturers Warranty Length 1 yr, Wire Insulation Silicone, Standards IEC 1010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.