Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0760-1450027
Zoro #
G1850134
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
1-1/8"
Length
2-3/4"
Details
Absorbs
High Moisture
Package Type
Tyvek Packet
Standards
OSHA, MIL-D-3464E
Material
Silica gel
Weight
18 lb.
Item
Desiccant
Area Protected
0.14 cu. ft.
Unit
1/6
Application
Containers, Boxes, Small Spaces
Color
White
Description
Desiccant, 1/6 Unit, Material Silica Gel, Package Type Tyvek Packet, Application Containers, Boxes, Small Spaces, Length 2-3/4 In., Width 1-1/8 In., Thickness 1/4 In., Weight 18 lb., Color White, Absorbs High Moisture, Area Protected 0.14 cu. ft., Standards OSHA, MIL-D-3464E, Package Quantity 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.