Combination Wrench, Metric, 16mm Size

  • Mfr # 1EYK6

  • Zoro # G1850676


product price:  $7.19
/ea

Key Features

Overall Length
8 1/8 in
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EYK6
Zoro #
G1850676
UPC #
190735749388
Country of Origin
Multiple

Dimensions

Overall Length
8 1/8 in
Head Size
16 mm
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
No
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Insulated
No
Reversing
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Shape
Straight
Standards
ANSI
Head Type
Offset
Non-Magnetic
No
Handle Type
One Piece
Measurement Type
Metric
Ratcheting
No
Grip Style
Plain
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Weight
0.243 lb
Nonsparking
No
Opening Type
Rounded
Tether Style
Not Tether Capable
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 16 mm, Overall Length 8 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.