Canopy Handle Kit, Includes Two Handles

  • Mfr # 950-PRJKCP

  • Zoro # G1850712


product price:  $48.45
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Chrome Plated Die Cast
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950-PRJKCP
Zoro #
G1850712
UPC #
611943463298
Country of Origin
China

Dimensions

Overall Width
2 1/16 in
Overall Height
3 1/4 in
Overall Depth
2 1/16 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Chrome Plated Die Cast
Material of Construction
Metal
Item
Handle
Includes
Blue Index Button, Red Index Button, Screws
Standards
Buy American Act Compliant
Use With Water Temp.
Hot/Cold
For Use With Mfr. Model Number
1100-ABCP
Faucet Finish
Chrome
Product Type
Handle
Handle Type
3-Wing Canopy
Part Type
Replacement Handles
Compatible Series
Manual
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
1100-ABCP
Compatible Brand
Chicago Faucets
Legend Style
Color
Connection Type
Broach
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 1100-ABCP, Faucet Handle Type 3-Wing Canopy, Finish Polished Chrome Plate, Overall Width 2 1/16 in, Use With Water Temp. Hot/Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.