Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SX93551
Zoro #
G1850782
UPC #
-
Country of Origin
United States
Dimensions
Insertion Length
2 1/2 in
Stem Length
3 1/2 in
Stem Dia.
0.457 in
Connection Size
1-1/4-18
Details
Item
Industrial Glass Thermometer
Connection Location
Lower, Variable Angle
Temp. Range (F)
30 Degrees to 240 Degrees F
Scale Divisions
2 Degrees
Case Material
Die Cast Aluminum
Accuracy
+/-1 Scale Division
Scale Material
Aluminum
Special Features
Adjustable Fitting
Includes
Instructions
Window Material
Acrylic
Scale Color
White with Black Markings
Case Color
Green
Temp. Range (C)
0 Degrees to 115 Degrees C
Fill
Non Toxic Blue Organic Liquid
Description
Industrial Glass Thermometer
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.