Ball Lock Pin, Button Handle, 2" Grip L
Mfr # LBR-136
Zoro # G1851287
product price:Â $13.39
/eaKey Features
Style
Button Handle
Grip Length
2 in
Pin Dia.
3/8 in
Knob Type
Pull Knob
Material
17-4 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LBR-136
Zoro #
G1851287
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Grip Length
2 in
Pin Dia.
3/8 in
Tip Length
0.360"
Barrel Dia.
3/8"
Tip Dia.
0.44"
Shank Dia.
3/8 in
Ball Grip Diameter
0.44 in
Handle Length
1.19 in
Handle Width
1.1 in
Shank Diameter
3/8 in
Handle Height
0.82 in
Handle Diameter
0.55 in
Description
Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.