Plumbed Eyewash, Wall Mount, Plumbed, 6 11/12 in H., 15 2/3 in W

  • Mfr # G1814

  • Zoro # G1851656


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Height
6 11/12 in
Width
15 2/3 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1814
Zoro #
G1851656
UPC #
013536113311
Country of Origin
United States

Dimensions

Height
6 11/12 in
Width
15 2/3 in
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Female
Depth
13 3/4 in
Bowl Diameter
11 1/2 in
Spray Head Diameter
1 1/2 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
3/8 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014
ANSI Compliant
Yes
Number of Heads
2
Fitting Material
Chrome Plated Brass
Valve Material
Chrome Plated Brass
Eyewash Covering
No
ADA Compliance
No
Pipe Material
Chrome-Plated Brass
Material
Chrome Plated Brass
Weight Empty
6.4 lb.
Covers
Nylon
Mounting Style
Standard
Inlet Pipe Thread Type
NPT
Bowl Style
Uncovered
Outlet Pipe Gender
Female
Includes Foot Pedal
No
Includes Drench Hose
No
Coverage
Eyes
Mount Type
Wall
Handle Material
Aluminum
Environment
General Purpose
Inlet Pipe Gender
Female
Hazardous Location Rating
Not Rated
Barrier Free
No
Outlet Pipe Thread Type
NPT
ANSI Compliance
Supplemental Only
Assembly
Assembled
Spray Head Style
Covered

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 13 3/4 in, Height 6 11/12 in, Width 15 2/3 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.