Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Polishing Backup Pad, 6.25 In Dia, HL 49-36-2175

Polishing Backup Pad, 6.25 In Dia, HL (Discontinued)

  • Mfr # 49-36-2175
  • Zoro # G1852846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-2175
Zoro #
G1852846
UPC #
045242186761
Country of Origin
China

Dimensions

Diameter
6-1/4"
Back Mounting Size
5/8 in-11
Thickness
1-1/2"

Details

Item
Polishing Bonnet/Pad Backup Pad
Back Mounting Type
Threaded Arbor Hole
Max. Speed
3500 rpm
Density
Medium
Vacuum Hole Design
No Hole
Face Mounting Type
Hook-and-Loop
Max. RPM
3500
Body Material
Foam

Description

Polishing Bonnet/Pad Backup Pad, Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 in-11, Max. RPM 3500, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1-1/2 In., Body Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.