Toggle Clamp, Horiz, 1.95 In, 7.00 In

  • Mfr # 217-U

  • Zoro # G1854264


product price:  $22.45
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
200
Overall Height (In.)
1.95 in
Body Material
Steel
Overall Length (In.)
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-U
Zoro #
G1854264
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
1.95 in
Overall Length (In.)
6.58 in
Height Under Arm (In.)
0.92 in
Dia. (In.)
0.22 in
Thread Size
M6
Overall Depth
1.95 in
Arm Length
2.31 in
Overall Length
6.58 in
Height Under Arm
0.92 in
Spindle Thread Size
M6
Overall Width
1.57 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
200
Body Material
Steel
Spindle Material
Neoprene
Includes
Spindle (202208-M), Flanged Washer (215105)
Spindle
Flat Cushion Neoprene
Arm
U-Shaped
Handle
91 Degrees
Base Mounting Centers (In.)
1.03 x 1.12
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Arm Style
U-Bar
Clamp Arm Opening Angle
91 Degrees
Mounting Holes Center to Center - Short Side
1.03 in
Holding Capacity - Maximum
200 lbf
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
1.12 in
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Tip Material
Neoprene
Includes Locking Handle
No

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 91 Degrees , Arm Length 2.31 in, Height Under Arm 0.92 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Spindle (202208-M), Flanged Washer (215105), Mounting Holes Center to Center - Long Side 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.