Sanding Hand Pad, Alum. Oxide, Medium

  • Mfr # 66261074000

  • Zoro # G1854641


product price:  $3.85
/ea

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
100, 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261074000
Zoro #
G1854641
UPC #
662610740006
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in
Overall Thickness
1/4 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
100, 150
Grade
Medium
Series
Bear-Tex 740
Function
Blending, Deburring, Removing Rust and Oxidation
Color
Tan
Coating Coverage
Open
Pad Shape
Contour

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Tan, Grade Medium, Series Bear-Tex 740, Overall Length 9 in, Overall Width 6 in, Grit 100, 150, Coating Coverage Open, Overall Thickness 1/4 in, Pad Shape Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.