This item is Discontinued.

Best Wall Switch Lockout, Silver, 2-1/2" H 1W7B1626INT

Wall Switch Lockout, Silver, 2-1/2" H (Discontinued)

  • Mfr # 1W7B1626INT
  • Zoro # G1854662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1W7B1626INT
Zoro #
G1854662
UPC #
887838212627
Country of Origin
United States

Dimensions

Height
2 1/2 in
Length
2 1/4 in
Width
2 1/4 in
Padlock Shackle Max. Dia.
1 in

Details

Item
Wall Switch Lockout
Material
Steel
Max. Number of Padlocks
0
Color
Silver
Standards
ANSI, BHMA, UL
Includes
Box
Legend
Locked On/Locked Off
Switch Type
Single 2 O'Clock Position

Description

Wall Switch Lockout, Includes Box, Legend Locked On/Locked Off, Standards ANSI, BHMA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.