Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # LX005-15

  • Zoro # G1855117


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Includes
Safety Latch Hooks
Chain Length
16 ft
Hook Opening
29/32 in
Lever Length
7 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX005-15
Zoro #
G1855117
UPC #
-
Country of Origin
Thailand

Dimensions

Chain Length
16 ft
Lever Length
7 3/32 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
29/32 in
Body Width
3 11/16 in
Body Depth
3 29/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Minimum Retracted Length
9 11/16 in

Details

Item
Lever Chain Hoist
Load Capacity
1,000 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
62 lb
Min. Between Hooks
9 3/4 in
Brake
Weston Style Load Brake
Finish
Aluminum
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Brake Type
Weston Style
Chain Finish
Nickel Plated
Included Components
Safety Latch Hooks
Headroom
9 11/16 in
Power Source
Lever
Lifting Hook Material
Carbon Steel
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Includes Brake
Brake Included
Includes Clutch
Clutch Not Included
Chain Material
Nickel Plated
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Color
Silver
Overload Protection Included
No
Maximum Lifting Capacity
1,000 lb
Number of Reeves
1
Maximum Pulling Capacity
1,000 lb
Features
Quick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
Body Material
Die-Cast Aluminum
Number of Load Chains
1
Operating Position
Horizontal, Vertical

Description

Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 11/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 29/32 in, Body Material Die-Cast Aluminum, Body Width 3 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.