Scissors, 5 in., SS, Multipurpose
Mfr # 220060-1001
Zoro # G1855211
product price:Â $30.69
/eaKey Features
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Metal
Tip Shape
Rounded
Cutting Edge
Knife
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
220060-1001
Zoro #
G1855211
UPC #
743921111119
Country of Origin
Italy
Dimensions
Overall Length
5 in
Length of Cut
2 1/2 in
Details
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Metal
Tip Shape
Rounded
Cutting Edge
Knife
Item
Scissors
Handle Color
Silver
Adjustable
No
Handle Design
Ring and Enlarged Bow
Primary Application
Multipurpose
Left/Right Hand
Ambidextrous
Hand Orientation
Ambidextrous
Includes Wire Stripping Notch
No
Insulated
No
Non-Sparking
Yes
Application
Multipurpose
Pivot Type
Screw
Spring Assist Handle
No
Cutting Edge Type
Straight
Material Application
Multipurpose
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.