Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Pigskin, L, 1 PR
Mfr # 4095L
Zoro # G1855887
product price:Â $90.65
/pr
Free Shipping & Returns
Key Features
Cuff Material
Leather
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4095L
Zoro #
G1855887
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
L
Glove Length
5 1/2 in
Details
Item
Welding Gloves
Cuff Material
Leather
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
B
Palm Material
Pigskin
Thumb Style
Wing
Glove Liner Material
Fleece
Use
For Welding
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Color
Tan
Lining Material
Fleece
Design
wing thumb pattern
Welding Glove Application
Stick
Leather Palm Process
Split
Glove Hand Style
Left and Right
Leather Grade
Premium
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 5 1/2 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Leather, Design wing thumb pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.