Non-Programmable Thermostat, 7, 5-1-1 Programs, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T805

  • Zoro # G1857147


product price:  $156.89
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T805
Zoro #
G1857147
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 in
Display Size
8 sq in
Screen Height
8 in
Digit Size
Easy Read
Overall Depth
1 1/8 in
Screen Width
8 in
Overall Height
4 3/8 in
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Low Battery Indicator
Yes
For Use With
Heating and Cooling
Remote Sensing Capability
No
Programmable Fan
Yes
WiFi Capability
No
Automatic Changeover
Yes
Humidification Control
No
Batteries Included
Yes
Dehumidification Control
No
Temperature Limiting
Yes
Temporary Program Override
Yes
Terminal Designations
B, C, G, O, RC, RH, W, Y
Battery Backup
Yes
Display Type
Backlit
Key Pad Lockout
Yes
Includes
Manual/Install Guide, Mounting Hardware
Temp. Settings per Day
1, 4
Display Color
Blue
Temporary Temperature Hold
Yes
Filter Indicator
Yes
Fan Switching
Auto-on
Features
Large Display 1H/1C
Stages
1H/1C Conventional
Control Type
Push Button
Temperature Scale
Fahrenheit/Celsius
System/Fan Settings
Auto-Cool-Heat-Off/Auto-On
Millivolt Compatible
Yes
Temperature settings per day
1, 4
Fan Settings
Auto-On
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, PTAC
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Battery Type
(2) AA Batteries
Programming Capability
5-1-1, 7 Day
Minimum Operating Temperature
32 Degrees F
Application
Heat and Cool
Temperature Control Range
44 Degrees to 90 Degrees F
Differential Cool
0.2 Degrees F, 2 Degrees F
Mounting Direction
Horizontal; Vertical
Differential Type
Adjustable
Minimum Control Temperature
44 Degrees F
System Settings
Auto-Cool-Heat-Off
Number of Heating Stages - Conventional System
1
Backlit Screen Color
Blue
Smart Connectivity
No Connectivity
Changeover Type
Manual
Electrical Connection Type
Hardwired
Filter Change Reminder
Yes
Number of Cooling Stages - Conventional System
1
Shape
Square
Temperature Readout
Yes
Backlit Screen
Yes
Housing Color
White
Application/Stages
Heat and Cool; 1H/1C Conventional, H/C Heat Pump
Includes Positive Off
Yes
Differential Heat
0.2 Degrees F, 2 Degrees F
Thermostat Type
Low Voltage
Temperature Sensitivity
+/-1 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Maximum Operating Humidity
90 %
Includes Batteries
Yes
Maximum Operating Temperature
105 Degrees F
Maximum Control Temperature
90 Degrees F
Mounting Direction/Shape
Square
Frequency
50 Hz, 60 Hz

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 1, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W, Y, WiFi Capability No, System Switching Heat-Off-Cool-Auto, Fan Switching Auto-On, Display Size 8 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.