Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T855

  • Zoro # G1857156


product price:  $170.67
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T855
Zoro #
G1857156
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Display Size
8 sq in
Depth
1 in
Screen Height
8 in
Overall Width
4 11/16 in
Overall Height
4 3/8 in
Overall Depth
1 1/8 in
Digit Size
Easy Read
Screen Width
8 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Remote Sensing Capability
No
Fan Switching
Auto-On-Indoor Air Quality
Automatic Changeover
Yes
Humidification Control
No
Temp. Settings per Day
1, 2, 4
Dehumidification Control
No
Batteries Included
Yes
For Use With
Heating and Cooling
Temporary Program Override
Yes
Key Pad Lockout
Yes
Features
Light Commercial Universal Large Display
Terminal Designations
B, C, G, O, RC, RH, W/E, W2, Y, Y2
Programmable Fan
Yes
Battery Backup
Yes
WiFi Capability
No
Filter Indicator
Yes
Low Battery Indicator
Yes
Temporary Temperature Hold
Yes
Display Type
Backlit
Temperature Limiting
Yes
Includes
Manual/Install Guide, Mounting Hardware
Display Color
Blue
Stages
2H/2C Conventional, 3H/2C Heat Pump
Control Type
Push Button
Number of Cooling Stages - Heat Pump System
2
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Differential Type
Adjustable
Thermostat Type
Low Voltage
Temperature Readout
Yes
Temperature Scale
Fahrenheit/Celsius
Housing Color
White
Minimum Control Temperature
44 Degrees F
Millivolt Compatible
Yes
Battery Type
(2) AA Batteries
Maximum Control Temperature
90 Degrees F
Frequency
50 Hz, 60 Hz
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt, PTAC
Changeover Type
Automatic
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Backlit Screen Color
Blue
Differential Cool
0.2 Degrees F, 2 Degrees F
Temperature settings per day
1, 2, 4
Fan Settings
Auto-On
Application
Heat and Cool
Maximum Operating Humidity
90 %
Number of Heating Stages - Heat Pump System
3
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Programming Capability
5-1-1, 7 Day
Filter Change Reminder
Yes
Includes Batteries
Yes
Number of Heating Stages - Conventional System
2
Number of Cooling Stages - Conventional System
2
Mounting Direction/Shape
Square
Backlit Screen
Yes
Includes Positive Off
Yes
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On
Electrical Connection Type
Hardwired
Temperature Control Range
44 Degrees to 90 Degrees F
Shape
Square
Maximum Operating Temperature
105 Degrees F
Differential Heat
0.2 Degrees F, 2 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Smart Connectivity
No Connectivity
Minimum Operating Temperature
32 Degrees F
Mounting Direction
Horizontal; Vertical

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 1, 2, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Indoor Air Quality, Display Size 8 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.