Arbor Flap Disc, 4-1/2, 36, Extra Coarse (Discontinued)
- Mfr # 63642504329
- Zoro # G1857536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642504329
Zoro #
G1857536
UPC #
-
Country of Origin
Unknown
Dimensions
Disc Dia.
4-1/2"
Mounting Size
7/8"
Details
Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Abrasive Type
Coated
Backing Material
Fiberglass
Item
Arbor Mount Flap Disc
Max. RPM
13,300
Description
Arbor Mount Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Backing Material Fiberglass, Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.