3/8", 1/2" Drive Impact Socket Set, Metric, SAE, 86 pcs

  • Mfr # J7274

  • Zoro # G1857899


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Number of Pieces
86
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J7274
Zoro #
G1857899
UPC #
662679150884
Country of Origin
United States

Dimensions

Drive Size
3/8", 1/2"
Socket Depth
Deep, Standard
Socket Size Range
10 mm to 27 mm, 5/16 in to 1 1/4 in
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9 mm, 9/16 in
Standard Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 19 mm, 3/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 9mm, 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Deep Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9 mm, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
86
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE/Metric
Measurement Type
Metric, SAE
Includes
(86) Impact Socket Individual
Std. Socket Point Styles Included
6
Connection Type
Retaining Ring
Drive Type
Impact
Socket Type
6 pt Deep, 6 pt Std.
Standards
ASME B107.110-2012
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Impact Rated
Yes
Deep Socket Point Styles Included
6
Sockets Included
3/8 in , 6 PT Standard: 9mm, 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm, 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in 3/8 in , 6 PT Deep: 9mm, 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm, 5/16 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in 1/2 in , 6 PT Standard:
Insulated
No
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Deep Sockets
16
Number of Standard Sockets
16
Compatible Fastener Type
Bolts
Piece Count Range
76 to 100
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Non-Sparking
No
Locking
Yes
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.